Beli bracket proyektor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. X-Vision Ceiling Bracket (Braket Plafon)
    Mulai

    Rp139.900

  2. Oximus Reinforcement Mount Plate
    Mulai

    Rp98.900

    Oximus Reinforcement Mount Plate
    Deskripsi:
    OXIMUS EV06 memberikan solusi yang paling sederhana dan terjangkau untuk instalasi Lengan Monitor yang lebih kokoh, aman, dan terjamin. Plat pemasangan yang besar dan kokoh membagi beban berat sambil melindungi meja dari kerusakan. Desain dua bagian dengan lubang preset memungkinkan pelat untuk bekerja dengan sebagian besar klam atau dasar grommet. Pad anti selip menjamin stabilitas sambil mencegah goresan permukaan
    atribut:
    • Dimensions (cm): 16x3x20
    • Installed on: Desk
    • Maximum Load (kg): 30
    • Mounting Hardware Included: Yes
    • Plate Quantity (pcs): 2
    • Plate Size (cm): 15x9
  3. STANLEY Ceiling Projector Mount (Braket/Penyangga)
    Mulai

    Rp999.900

    STANLEY Ceiling Projector Mount (Braket/Penyangga)
    atribut:
    • Includes: Parts and Hardware
    • Features: Ceiling Mounts Universal Types of Projectors
    • Swivel Angle (Degrees): 45
    • Color: Chrome
    • Construction: Steel
    • Finish: Powder Coated
    • For use with: TV Mounts
    • Load Capacity (lbs): 17
    • Mounting: Ceiling Mount
    • Product Type: Ceiling Projector Mount
    • Tilting Angle (degrees): 15
    • Type: Fixed
    • UNSPSC: 45111809
  4. LINDY HDMI 2.0 Standard HDMI Cable 4K60 Antha Line (Kabel USB)
    Mulai

    Rp3.499.900

    LINDY HDMI 2.0 Standard HDMI Cable 4K60 Antha Line (Kabel USB)
    atribut:
    • Connector A: HDMI Tipe A Male
    • Connector B: HDMI Tipe A Male
    • Housing Materials: PVC
    • Pin Construction: Phosphor Bronze
    • Certified: RoHS, REACH, UL
    • Color: Black
    • Conductor Material: Bare Copper
    • Conductor Meter (AWG): 24
    • Connector Coating: Gold
    • Dimensions (mm): 41.44x21.40x12.70
    • Jacket Diameter (mm): 9.8
    • Jacket Material: PVC
    • Pin Coating: Gold
    • Radius Pita Minimum (mm): 98
    • Shield: Aluminium Magnesium Alloy 55%
    • Standard: HDMI standard
    • Type: Round
  5. ViewSonic LED Mini Projector (Proyektor)
    Mulai

    Rp12.999.900

    ViewSonic LED Mini Projector (Proyektor)
    Deskripsi:
    The X1 is ViewSonic’s first lamp-free high brightness smart projector for home. Powered by 3rd generation LED technology and 3,100 LED Lumens of brightness, the X1 replaces frequent lamp replacement and toxic mercury with immediate and immersive big-screen entertainment through instant on/off capability, cinematic colours covering 125% Rec.709, and an impressive lifespan of 30,000 hours. Dual speakers customised by Harman Kardon deliver powerful, room-filling sound for movie nights or music streamed directly from your smartphone, with the option to connect Bluetooth headphones for personal entertainment. Embedded Wi-Fi connectivity enables screen mirroring directly from smart devices to the big screen, making content streaming easier than ever. And with vertical lens shift, 1.3x optical zoom, H&V keystone, and 4-corner adjustment capabilities, installing this 1080p projector is not only a breeze, but an upgrade to any home cinema.- 3rd generation LED technology with a 30,000-hour lifespan- 3,100 LED Lumens for bright and clear images in any environment- Cinema SuperColor+™ Technology with 125% Rec.709 wide color gamut- Custom-built speakers by Harman Kardon- Smart connectivity via Wi-Fi, Bluetooth, and USB-C- V lens shift, H/V keystone, and 1.3x zoom for easy setupInput: HDMI: 2(HDMI 2.0, HDCP 1.4/2.2)USB Tipe C: 1 (5V/ 1A)Input Audio (3,5 mm): 1Audio-input (Bluetooth): 1 (BT4.2)USB Type A: 1(USB2.0 Reader x1)Wifi Input: 1 (5Gn)Output:Audio-out (3.5mm): 1Audio Output (Bluetooth): 1 (BT4.2)Speaker: 6W Cube x2(Full range x2)USB Type A (Daya): 1(USB2.0 - 5V/1A x1,share with USB A Input)Control:RS232 (DB 9-pin male): 1USB Type A (Services): 1Power Supply Voltage: 100-240V+/- 10%, 50/60Hz (AC in)Power Consumption: Normal: 218WStandby:
    atribut:
    • Display Color: 1.07 Billion Colors
    • Light Source Type: LED
    • Keystone: H: +/-40° , V:+/-40°
    • Light Source Life (hour): 30000 (Normal Mode)
  6. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

  7. ibright Manual Screen (Layar Proyeksi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

  8. Brite Screen Manual Screen (Layar Proyeksi)
    Mulai

    Rp1.599.900

    Brite Screen Manual Screen (Layar Proyeksi)
    Deskripsi:
    Remaco Manual Screens are perfect for any classroom or office. Easily mounted on to wall with the universal hanging brackets. This economical screen is ideal for small audience viewing. It is made of matte white fabric which offers an excellent general-pu
  9. ibright Tripod Screen (Layar Proyeksi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp779.900

  10. ibright Motorized Screen (Layar Proyektor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  11. TCL Smart TV Google QLed
    Mulai

    Rp20.999.900

    TCL Smart TV Google QLed
    atribut:
    • Audio Power (W): 2x15
    • Speaker System: 2.0 Channel
    • Aspect Ratio: 16:9
    • Bluetooth: 5
    • Resolution: 4K UHD
    • Contrast Ratio: 6000:1 (typ.)
    • Flat/Curved: Flat
    • Magic Remote Control: Yes
    • Micro Dimming: Yes, 2040 Zones
    • Panel Resolution: 3840*2160
    • Panel Type: DLED
    • RJ45: 1R
    • Refresh Rate (Hz): 60/DLG 120
    • Screen Type: LCD
    • System Brightness - Full White: 450 nits (typ.)
    • Technology Type: Smart, UHD, QLED
    • USB Subtitle: SUB/ASS/SRT/SMI
    • Wi-Fi: 2.4GHz/5GHz dual-band Wi-Fi 802.11 b/g/n 2T2R
  12. ViewSonic Mini Projector With Harman Kardon® Speaker (Proyektor)
    Mulai

    Rp7.699.900

    ViewSonic Mini Projector With Harman Kardon® Speaker (Proyektor)
    Deskripsi:
    The ViewSonic M1+_G2 is an iF award-winning, ultra-portable LED projector that can deliver a convenient, enjoyable entertainment experience anywhere it goes. With a built-in battery, a LED light source with up to 30,000 hours of lifespan, all packaged into less than 1 kg, the M1+_G2 can deliver years of multimedia entertainment wherever it goes-from room to room, both inside and outdoors. Its smart stand enables simple 360-degree setup, while doubling as a lens cover. Once the lens is uncovered, the projector automatically powers on to full brightness for instant entertainment. Stereo Harman Kardon speakers provide room-filling sound for an amplified experience, while more flexible audio needs can be realized via Bluetooth. Integrated Wi-Fi connectivity makes streaming easier than ever-both wireless casting from smart devices and built-in content streaming are possible.Smart Wi-Fi & Bluetooth connectivity360° Smart stand that allows for ceiling projectionIntegrated stereo Harman Kardon speakersCinema SuperColor+™ Technology with 125% Rec.709Advanced LED light source with a 30,000-hour lifespanUp to 6 hours of battery life
    atribut:
    • Tech: DLP
    • Contrass Ratio: 120000 : 1
    • Operating Temperature (°C): 0 to 40
    • Language: English, French, Spanish, Thai, Korean, German, Italian, Russian, Swedish, Dutch, Polish, Czech, T-Chinese, S-Chinese, Japanese, Turkish, Portuguese, Finnish, Indonesian, India, Arabic, Vietnamese, Greek, Total 23 languages
    • Cable Length (m): 1
    • Light Source: LED
  13. BenQ Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.199.900

    BenQ Proyektor
    Deskripsi:
    Projector for Small Meeting Room/Classroom
  14. LINDY Kabel HDMI Aktif Fiber Optic 3in1 Micro
    Mulai

    Rp7.599.900

    LINDY Kabel HDMI Aktif Fiber Optic 3in1 Micro
    atribut:
    • Conductor Gauge: 24AWG
    • Connector A: Micro-HDMI Male (dengan konektor lepas pasang HDMI & DVI-D)
    • Connector B: Micro-HDMI Male (dengan konektor lepas pasang HDMI & DVI-D)
    • Connector Plating: Gold Plated
    • DVI-D: 43x40x14.5
    • HDMI Connector: 48.2x20x10
    • Housing Material: Zinc Alloy
    • Micro HDMI Connector (mm): 44.2x12.7x7.1
    • Minimum Bend Radius (mm): 20
    • Pin Construction: Gold-Plated Brass
    • Plating Type: Gold Plated
    • Shielding: Alumunium Mylar
  15. Max Stapler Needle (Isi Staples)
    Rating:
    100% of 100
    (46)
    Mulai

    Rp3.900

Daftar Harga bracket proyektor Terbaru October 2026
X-Vision Ceiling Bracket (Braket Plafon)Rp139.900
Oximus Reinforcement Mount PlateRp98.900
Epson Wiring duct mounting bracket black ELPMB61BRp5.899.900
STANLEY Ceiling Projector Mount (Braket/Penyangga)Rp999.900
LINDY HDMI 2.0 Standard HDMI Cable 4K60 Antha Line (Kabel USB)Rp3.499.900
ViewSonic LED Mini Projector (Proyektor)Rp12.999.900
Epson Thin ceiling mount bracket for home projector ELPMB30Rp10.999.900
Epson ProyektorRp6.499.900
IQ Projector Bracket (Braket/Penyangga)Rp4.399.900
ibright Manual Screen (Layar Proyeksi)Rp559.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)